https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0335-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjV8aW1hZ2UvanBlZ3xhR1l3TDJneU15OHhNREU0TVRReU9ERTFNRE13TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpWZk1ETTVYek13TUhnek1EQXVhbkJufGRjNTVjMGJlZWQ0NGM3ZDA4NzE5NTI4ZGEwY2RiMTBiYWQ5NjBhZTQ5MGZmMjVlZGNkYjk4N2RlZjU2MjQ3ZTQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0335-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjV8aW1hZ2UvanBlZ3xhR1l3TDJneU15OHhNREU0TVRReU9ERTFNRE13TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpWZk1ETTVYek13TUhnek1EQXVhbkJufGRjNTVjMGJlZWQ0NGM3ZDA4NzE5NTI4ZGEwY2RiMTBiYWQ5NjBhZTQ5MGZmMjVlZGNkYjk4N2RlZjU2MjQ3ZTQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN-EMB 120LB QTR DRUM ; L0335-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0335-039 SYN-EMB GREASE 120LB ; QUARTER DRUM
Lithium Complex Grease; Bearing; Drum; Semi Solid; High Speed Motor | Fan and Pump Bearing | Anti-Friction Bearing; Light Yellow; 120 Lb
Part #
L0335-039
BDI #
18229219
Details
2424.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-EMB-120LB-QTR-DRUM-;-L0335-039/p/18229219
Your Price
$ 2,424.62 / each
$ 2,425.00 / each BDIExpress
$ 2,425.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215433506
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Motor | Fan and Pump Bearing | Anti-Friction Bearing
Manufacturer's Description
SYN EMB
Color
Light Yellow
Container Size value And um
120 Lb
Odor
Oil
NLGI Grade
2
Other Features
Smooth | Synthetic
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0335-039
Weight / LBS
134
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; High Speed Motor | Fan and Pump Bearing | Anti-Friction Bearing; Light Yellow; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


