Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYN GR-132 14.5OZ CART ; L0336-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0336-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTd8aW1hZ2UvanBlZ3xhRFl4TDJoak1DOHhNREU0TVRBMk16WXdOak13TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpaZk1EazRYek13TUhnek1EQXVhbkJufDNhNDY4ZDkxODhlNDUyYWM3OTA1ZWJiZWYzMzMwZGI5NmU4YTZjMzU3NzE0ZTU4ZjZmMDk3YjE2NWM3OTY2NzM
18227883 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYN GR-132 14.5OZ CART ; L0336-098

Description

SYN GR-132 14.5OZ CART ; L0336-098 ; GREASE NON-RETURNABLE 40EA/CS

Lithium Complex Grease; Bearing; Cartridge; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 14.5 Oz

Part #

L0336-098

BDI #
18227883

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1093.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,093.45 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.454
EAN
0089215333608
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Medium to Very High Speed Antifriction Bearing
Manufacturer's Description
Syn GR-132 Outstanding - 100 Percentage Synthetic Grease for High Speed Bearing and Portable Tool
Color
Light Beige
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
196 Deg C COC
Odor
Mild
NLGI Grade
2
Other Features
Smooth
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0336-098
Weight / LBS
1.1
Long Description
Lithium Complex Grease; Bearing; Cartridge; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh