https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0336-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODd8aW1hZ2UvanBlZ3xhR1UwTDJobFpDOHhNREU0TVRRNE16QXpOamN3TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpaZk1EUXdYek13TUhnek1EQXVhbkJufDI5OGFjNGIwYmNkMDc1OTUzNjk3OWE4OTI4MDFiYjg3NzIxZDU5MjE5YWJiN2NmMzNlNTI0ZjQ1Mzc4MDkyMzA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0336-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODd8aW1hZ2UvanBlZ3xhR1UwTDJobFpDOHhNREU0TVRRNE16QXpOamN3TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TXpaZk1EUXdYek13TUhnek1EQXVhbkJufDI5OGFjNGIwYmNkMDc1OTUzNjk3OWE4OTI4MDFiYjg3NzIxZDU5MjE5YWJiN2NmMzNlNTI0ZjQ1Mzc4MDkyMzA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN GR-132 400LB DRUM ; L0336-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0336-040 SYN GR-132 GREASE 400LB DRUM
Lithium Complex Grease; Bearing; Drum; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 400 Lb
Part #
L0336-040
BDI #
18230224
Details
10482.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/SYN-GR-132-400LB-DRUM-;-L0336-040/p/18230224
Your Price
$ 10,482.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
201.585
EAN
0089215433612
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Medium to Very High Speed Antifriction Bearing
Manufacturer's Description
Syn GR-132 Outstanding - 100 Percentage Synthetic Grease for High Speed Bearing and Portable Tool
Color
Light Beige
Container Size value And um
400 Lb
Degree of Flashpoint value And um
196 Deg C COC
Odor
Mild
NLGI Grade
2
Other Features
Smooth
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0336-040
Weight / LBS
445
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; Medium to Very High Speed Antifriction Bearing; Light Beige; 400 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


