Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WHEEL BEARING LUB 16OZ SML TUB;L0220-004 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0220-004-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTR8aW1hZ2UvanBlZ3xhRGM1TDJnek5pOHhNREU0TVRNM05UQTJOakUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TWpCZk1EQTBYek13TUhnek1EQXVhbkJufGNlYzczOWQ1YWU5MTEzNWU0OTI5MTE5ZmQzNDBlZGFmNjUyMzc3ZDdkNzJjZDEyYmUwMjgzNjYzZmFjNmMxYzc
18228581 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

WHEEL BEARING LUB 16OZ SML TUB;L0220-004

Description

L0220-004 WHEEL BEARING GREASE 16OZ ; NON RETURNABLE

Lithium Complex Grease; Bearing; Tub; Solid; Wheel Bearing on Vehicle Having Disc Brake | Pickup | Cruiser | Heavy Duty Truck | Boat | House | Trailer | Passenger Car | Van | Truck; Off White; 16 Oz

Part #

L0220-004

BDI #
18228581

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 38.11 / each BDIExpress
QTY

Inventory

Total: 17

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
6.342
EAN
0089215722006
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Tub
Texture
Solid
Application
Wheel Bearing on Vehicle Having Disc Brake | Pickup | Cruiser | Heavy Duty Truck | Boat | House | Trailer | Passenger Car | Van | Truck
Manufacturer's Description
Wheel Bearing Grease
Color
Off White
Container Size value And um
16 Oz
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Extreme Pressure | Petroleum Based | Superior | Long Lasting
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0220-004
Long Description
Lithium Complex Grease; Bearing; Tub; Solid; Wheel Bearing on Vehicle Having Disc Brake | Pickup | Cruiser | Heavy Duty Truck | Boat | House | Trailer | Passenger Car | Van | Truck; Off White; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh