https://www.bdiexpress.com/medias/INDXXXXXXXXX-615-L7-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjB8aW1hZ2UvanBlZ3xhRGN6TDJoaU5pOHhNRE16TWpVNU9EZzVORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZOakUxWDB3M1h6RXhYek13TUhnek1EQXVhbkJufDY4NTEyODYzOTU4ZDYzNDQyMDkyZGI1ZTk0ZjVlYmFjN2YyZjFjOWExNDY4OGU1NzNhYjVhNWMyYzI5MTVhYTE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-615-L7-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjB8aW1hZ2UvanBlZ3xhRGN6TDJoaU5pOHhNRE16TWpVNU9EZzVORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZOakUxWDB3M1h6RXhYek13TUhnek1EQXVhbkJufDY4NTEyODYzOTU4ZDYzNDQyMDkyZGI1ZTk0ZjVlYmFjN2YyZjFjOWExNDY4OGU1NzNhYjVhNWMyYzI5MTVhYTE
GUNK
GUNK
L711
GUNK GUNK
Description
LIQUID WRENCH CABLE AND CHAIN LUBRICANT ; 11OZ CHAIN LUBRICANT
Chain and Cable Lubricant; Chain and Cable Lube; Light Yellow/Amber Color; Mild Odor/Scent; Aerosol Can Packing Type; Corrosion Resistance; 0.89829 Nominal Specific Gravity; 120 Deg F Maximum Temperature Range; 20 Deg F Minimum Temperature Range; Chain and Cable Lubricant Type; 0.2 Percentage VOC; For Cable, Chain Applicable Material; ATV, Chain, Cycle, Farm, Heavy Equipment and Wire Cable Industrial Application
Part #
L711
BDI #
25250762
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/L711/p/25250762
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.394
Product Group - BDI
C00104
Noun
Chain and Cable Lubricant
Manufacturer Internal Number
615-L711
Product Detail
Chain and Cable Lubricant
Product Specification
Chain and Cable Lube; Light Yellow/Amber Color; Mild Odor/Scent; Aerosol Can Packing Type; Corrosion Resistance; 0.89829 Nominal Specific Gravity; 120 Deg F Maximum Temperature Range; 20 Deg F Minimum Temperature Range; Chain and Cable Lubricant Type; 0.2 Percentage VOC
Long Description
Chain and Cable Lubricant; Chain and Cable Lube; Light Yellow/Amber Color; Mild Odor/Scent; Aerosol Can Packing Type; Corrosion Resistance; 0.89829 Nominal Specific Gravity; 120 Deg F Maximum Temperature Range; 20 Deg F Minimum Temperature Range; Chain and Cable Lubricant Type; 0.2 Percentage VOC; For Cable, Chain Applicable Material; ATV, Chain, Cycle, Farm, Heavy Equipment and Wire Cable Industrial Application

