Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

405 1GAL JUG ; L0587-057 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0587-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTN8aW1hZ2UvanBlZ3xhR1ZsTDJneU1DOHhNREU0TVRRd056TXdPVGcxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREExT0RkZk1EVTNYek13TUhnek1EQXVhbkJufGMyNGMwNDZkYmZiYTc4Y2E4MGE5ODE3ZDdkNTE1OGE0Y2M1OGFhM2UzMzg5MGQ3OTk0YjBiODc5OTM0N2I5MDc
18229050 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

405 1GAL JUG ; L0587-057

Description

L0587-057 NO.405 DARK CUTTING OIL 1GAL ; NON RETURNABLE

Cutting Oil; Petroleum Based Type; Metal Working; Jug; Liquid; Difficult Machining Operation; Brown; 1 Gal Container Size

Part #

L0587-057

BDI #
18229050

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

332.63997624 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 332.64 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.63
EAN
0089215658718
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
ISO 46
Application
Difficult Machining Operation
Manufacturer's Description
No. 405 Dark Cutting Oil
Color
Brown
Container Size value And um
1 Gal
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Other Features
Heavy Duty | Active Sulfur Pipe Threading Fluid
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0587-057
Weight / LBS
8
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Jug; Liquid; Difficult Machining Operation; Brown; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh