Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52050 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-52050-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg1N3xpbWFnZS9qcGVnfGFEVTVMMmd4TWk4eE1Ea3hOVEk1TkRrd05ETTFNQzlOUmxKVFdVTk1WVUpZV0ZoZk5USXdOVEJmTXpBd2VETXdNQzVxY0djfDM5OTVkYTZjMjZkOWMwMDI0OGQwZWI3NWRlZTQ0NDI2ZDNmZDNjNmMyZWMzMjQyZmMzMzEzNmVjZTU4ZmY0OGE
18182587 Oil 

SUPER LUBE SUPER LUBE

52050

Description

52050 SYNTHETIC LIGHTWEIGHT OIL ; 5GAL PAIL W/O PTFE

Food Grade Oil; Synthetic Type; Food Grade; Pail; Liquid; General Light Oil | Textile Spindle | Grinder Arbour Bearing | Ring Oiled Bearing | Wick Feed | Airline Oiler | Oil Cup | Chain; Colorless; 5 Gal Container Size

Part #

52050

BDI #
18182587

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

794.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 794.13 / each BDIExpress
QTY

Inventory

Total: 2

Category
Oil
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
17.69
EAN
0082353520503
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Food Grade
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
General Light Oil | Textile Spindle | Grinder Arbour Bearing | Ring Oiled Bearing | Wick Feed | Airline Oiler | Oil Cup | Chain
Tradename
Super Lube
Manufacturer's Description
Super Lube Synthetic Lightweight Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
USDA | NSF H1
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Food Grade
Manufacturer URL
https://www.super-lube.com
Long Description
Food Grade Oil; Synthetic Type; Food Grade; Pail; Liquid; General Light Oil | Textile Spindle | Grinder Arbour Bearing | Ring Oiled Bearing | Wick Feed | Airline Oiler | Oil Cup | Chain; Colorless; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh