Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54105 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-54105-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg5M3xpbWFnZS9qcGVnfGFEbGpMMmhpTXk4eE1Ea3hOVEk1TmpVd09UazRNaTlOUmxKVFdVTk1WVUpZV0ZoZk5UUXhNRFZmTXpBd2VETXdNQzVxY0djfDUwOTA2NDQ5OTAzMTE0NTViYTAzZTNlN2RmNGUyMjM3Nzc5NWM1YmQyNmVkMGI1NjljMjZjYjkzNmI2ZDBiZjE
18182591 Oil 

SUPER LUBE SUPER LUBE

54105

Description

54105 SYNTHETIC GEAR OIL ; 5GAL PAIL

Gear Oil; Synthetic Type; Food Grade | Gear; Pail; Liquid; Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain; Colorless; 5 Gal Container Size

Part #

54105

BDI #
18182591

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

852.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 852.84 / each
$ 853.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.14
EAN
0082353541058
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Food Grade | Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 150
Application
Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain
Tradename
Super Lube
Manufacturer's Description
Super Lube Synthetic Gear Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
USDA | NSF H1
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.super-lube.com
Long Description
Gear Oil; Synthetic Type; Food Grade | Gear; Pail; Liquid; Spur Gear | Helical | Herringbone | Rack and Pinion | Worm Gear | Chain Drive | Circulating System | Chain; Colorless; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh