LPS
LPS
57316
LPS LPS
Description
57316 DETEX FOODLUBE PENETRATING OIL ; 11OZ 12/CS
Multi Purpose Oil; Synthetic; Aerosol Container Type; 11 Oz Size; Gas State; Clear Color; 140 Deg F TCC Flash Point; Application Castor | Chain | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Slicer
Part #
57316
BDI #
27638765

Details
25.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/57316/p/27638765
Your Price
$ 25.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.44
EAN
0078827573168
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Multi Purpose
Manufacturer URL
https://www.itwprobrands.com
Product Detail
Multi Purpose Oil
Product Specification
Synthetic; Aerosol Container Type; 11 Oz Size; Gas State; Clear Color; 140 Deg F TCC Flash Point; Application Castor | Chain | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Slicer
Long Description
Multi Purpose Oil; Synthetic; Aerosol Container Type; 11 Oz Size; Gas State; Clear Color; 140 Deg F TCC Flash Point; Application Castor | Chain | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Slicer