Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

68-N 55GAL DRUM ; L0842-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0842-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzF8aW1hZ2UvanBlZ3xhRFUwTDJnM1l5OHhNREU0TVRRNU56azBOakUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRKZk1EWXlYek13TUhnek1EQXVhbkJufDJlNWU3OTIyZDhmOTA0ZWJmYTExMTNjNjY3NjgwYTJiYWNmOWIzMDU4MTJhZjU3YTQxYzM2ZGMwNzgwOWVmNTA
18231584 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

68-N 55GAL DRUM ; L0842-062

Description

L0842-062 68-N AIR COMP OIL 55GAL DRUM

Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Refrigeration Compressor; Amber; 55 Gal Container Size

Part #

L0842-062

BDI #
18231584

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4261.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,261.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
207.021
EAN
0089215484218
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
Refrigeration Compressor
Manufacturer's Description
Naphthenic - Mineral Oil Based - Refrigeration Compressor Fluid
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
196 Deg C
Odor
Mild
Other Features
Utilizing Ammonia | Wax Free | Chlorofluorocarbon and Hydro Chlorofluorocarbon Refrigerants
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0842-062
Weight / LBS
445
Long Description
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Drum; Liquid; Refrigeration Compressor; Amber; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh