Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

73414 https://www.bdiexpress.com/medias/MFRORSOILXXX-18507120-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjV8aW1hZ2UvanBlZ3xhREpsTDJnMU9DOHhNRFkwTlRBNU5qSXpOVEF6T0M5TlJsSlBVbE5QU1V4WVdGaGZNVGcxTURjeE1qQmZNekF3ZURNd01DNXFjR2N8Y2Q3NDhkZmVhMTMzZTYwYmQ5YTIwNGFiMWZlYTE4MmJkOWMzMDViZTVmY2M4NjM4NWE2MDhiYjUyYjM2NDM5Mg
18507120 Oil 

LA-CO LA-CO

73414

Description

073414 CUTTING OIL ; 1GAL 6/CS

Cutting Oil; 1 Gal Capacity Volume; Amber Color; 356 Degree F Flash Point; Hydrocarbon Odor/Scent; Resistance Heat; 0.988 Specific Gravity; Premium All-Purpose Thread; Applicable Material Steel | Brass | Copper | Iron

Part #

073414

BDI #
18507120

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

75.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LA-CO INDUSTRIES INC WWW.LACO.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.582
EAN
0048615734149
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://markal.com
Weight / LBS
8.17
Product Detail
Cutting Oil
Product Specification
1 Gal Capacity Volume; Amber Color; 356 Degree F Flash Point; Hydrocarbon Odor/Scent; Resistance Heat; 0.988 Specific Gravity; Premium All-Purpose Thread; Applicable Material Steel | Brass | Copper | Iron
Long Description
Cutting Oil; 1 Gal Capacity Volume; Amber Color; 356 Degree F Flash Point; Hydrocarbon Odor/Scent; Resistance Heat; 0.988 Specific Gravity; Premium All-Purpose Thread; Applicable Material Steel | Brass | Copper | Iron