https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0704-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDV8aW1hZ2UvanBlZ3xhRGd3TDJoa01pOHhNREU0TVRReU1EQTRPVE0zTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURSZk1EWXdYek13TUhnek1EQXVhbkJufDI3ZmE1MjdmNDliYTdjNTg0YzI0ZGUxZjdkNTMyZTI2OTk4NWU4ZDI2YTY3MTY1YzA2MDcwMzk0MWMzOTkwZTE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-0 5GAL PAIL ; L0704-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0704-060 AC-0 AIR COMP OIL 5GAL PAIL
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Pail; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 5 Gal Container Size
Part #
L0704-060
BDI #
18229134
Details
351.16305184
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AC-0-5GAL-PAIL-;-L0704-060/p/18229134
Your Price
$ 351.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
18.12
EAN
0089215570409
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Compressor | Pump
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 32
Application
Air Compressor | Hydraulic System | Oil Recirculating System
Manufacturer's Description
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0704-060
Weight / LBS
40
Long Description
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Pail; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh