

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-2A 1GAL JUG ; L0707-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0707-057 AC-2A AIR COMP OIL 1GAL JUG ; NON RETURNABLE
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Jug; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 1 Gal Container Size
Part #
L0707-057
BDI #
18229445

Details
310.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AC-2A-1GAL-JUG-;-L0707-057/p/18229445
Your Price
$ 310.69 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
3.75
EAN
0089215670710
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Compressor | Pump
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Air Compressor | Hydraulic System | Oil Recirculating System
Manufacturer's Description
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
230 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0707-057
Weight / LBS
8.25
Long Description
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Jug; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh