https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0707-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjZ8aW1hZ2UvanBlZ3xhREZoTDJneVppOHhNREU0TVRRME9EVXpNVGs1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURkZk1EWXdYek13TUhnek1EQXVhbkJufDcxNWEyM2VhMjllZjgxZmExNTBjMjdlMzYxNDc5MmI2ZjA5YjE1N2NlMjExYWRiOGZmODgyNTg5ODllMTg4N2I
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0707-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjZ8aW1hZ2UvanBlZ3xhREZoTDJneVppOHhNREU0TVRRME9EVXpNVGs1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURkZk1EWXdYek13TUhnek1EQXVhbkJufDcxNWEyM2VhMjllZjgxZmExNTBjMjdlMzYxNDc5MmI2ZjA5YjE1N2NlMjExYWRiOGZmODgyNTg5ODllMTg4N2I
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-2A 5GAL PAIL ; L0707-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
AC-2A 5GAL PAIL ; L0707-060 AIR COMP OIL
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Pail; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 5 Gal Container Size
Part #
L0707-060
BDI #
18229448
Details
345.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AC-2A-5GAL-PAIL-;-L0707-060/p/18229448
Your Price
$ 345.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
18.144
EAN
0089215570706
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Compressor | Pump
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Air Compressor | Hydraulic System | Oil Recirculating System
Manufacturer's Description
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
230 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0707-060
Weight / LBS
40
Long Description
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Pail; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


