Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AIR LUBE 10W/NR-24/1PINT BTL https://www.bdiexpress.com/medias/INDFUCOILXXX-AIRLUBE10WNR-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0MHxpbWFnZS9qcGVnfGFESTFMMmhsWWk4NU1qYzJNelF4TmpneU1qQTJMbXB3Wnd8MjA3NzM4ZDJhZmU5NDdkNDA5ZDAyYmI4YmExMzRkYWUxMjE2MDE5ZDlkMDRkZTIyNzI1Y2U1NzcyM2RjMDg0Yg
21510086 Oil 

FUCHS FUCHS

AIR LUBE 10W/NR-24/1PINT BTL

Description

AIR LUBE 10W/NR-24/1PINT ; 1 PT LIQUID AMBER COLOR 24EA/CS

Machinery Oil; Synthetic Type; Pneumatic Equipment; Bottle; Liquid; Pneumatic Equipment; Amber; 1 Pint Container Size

Part #

601927515

BDI #
21510086

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

446.196 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 446.20 / case
$ 446.20 / case
BDIExpress
QTY

Inventory

Total: 1

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Pneumatic Equipment
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Pneumatic Equipment
Tradename
AIR LUBE
Manufacturer's Description
Unique Petroleum and Synthetic Airline Lubricants in a Variety of Viscosities
Color
Amber
Container Size value And um
1 Pint
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65133700051
Long Description
Machinery Oil; Synthetic Type; Pneumatic Equipment; Bottle; Liquid; Pneumatic Equipment; Amber; 1 Pint Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh