https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0713-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyOTB8aW1hZ2UvanBlZ3xhRGsyTDJnMk1DOHhNREU0TVRRd01URXhOamN3TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVROZk1EVTNYek13TUhnek1EQXVhbkJufDBlZDE5MmVlZmM2ZDY2ODE3YjljYTZkY2JmZjZlYzRlMGVlMzYyYmI2NzkyMDc2ZjRlZGU2Y2NlMzM5NjMwZjk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0713-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyOTB8aW1hZ2UvanBlZ3xhRGsyTDJnMk1DOHhNREU0TVRRd01URXhOamN3TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVROZk1EVTNYek13TUhnek1EQXVhbkJufDBlZDE5MmVlZmM2ZDY2ODE3YjljYTZkY2JmZjZlYzRlMGVlMzYyYmI2NzkyMDc2ZjRlZGU2Y2NlMzM5NjMwZjk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AIR TOOL LUBRICANT 1GAL JUG ; L0713-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
AIR TOOL LUBRICANT 1GAL JUG ; L0713-057 ; AIR TOOL LUBRICANT NON-RETURNABLE 4EA/CS
Machinery Oil; Petroleum Based Type; Air Tool; Jug; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 1 Gal Container Size
Part #
L0713-057
BDI #
18229018
Details
108.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AIR-TOOL-LUBRICANT-1GAL-JUG-;-L0713-057/p/18229018
Your Price
$ 108.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
3.743
EAN
0089215671328
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Air Tool
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill
Manufacturer's Description
Air Tool Lubricant
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
196 Deg C
Odor
Mineral Oil
Other Features
Specialty Oil and Fluid
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0713-057
Weight / LBS
8.25
Long Description
Machinery Oil; Petroleum Based Type; Air Tool; Jug; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


