https://www.bdiexpress.com/medias/INDCRCLUBXXX-OIL-ATO-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxODN8aW1hZ2UvanBlZ3xhRGsyTDJoalpDODVPRE0wTlRnek5qSXhOall5TDBsT1JFTlNRMHhWUWxoWVdGOVBTVXhmUVZSUFgwSlVURjh6TURCNE16QXdMbXB3Wnd8Yjk0MzliODRjMDcwYzFhNjZhYjE2ZjcyNDc4MGJlOGE3NDNmMzY5YzM0ZWU0NmIxNWJhMDM1OTA0OTZkYTUyMw
CRC
CRC
AIR TOOL OIL 444ML
CRC CRC
Description
AIR TOOL OIL OBSOETE DO NOT USE 07/23 ; AIR TOOL OIL 444ML BOTTLE
Machinery Oil; Mineral Oil Type; Air Tool; Bottle; Liquid; Impact Wrench | Air Ratchet | Sander | Grinder | Air Motor | Hammer | Drill | Pneumatic Equipment and Tool; Amber; 15 Oz Container Size
Part #
AIR TOOL OIL 444ML
BDI #
18477645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/AIR-TOOL-OIL-444ML/p/18477645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.49
EAN
0078254740959
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Air Tool
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
ISO 22
Application
Impact Wrench | Air Ratchet | Sander | Grinder | Air Motor | Hammer | Drill | Pneumatic Equipment and Tool
Tradename
Sta-Lube
Manufacturer's Description
Air Tool Oil
Color
Amber
Container Size value And um
15 Oz
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage
Net Weight
444 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.08333
Long Description
Machinery Oil; Mineral Oil Type; Air Tool; Bottle; Liquid; Impact Wrench | Air Ratchet | Sander | Grinder | Air Motor | Hammer | Drill | Pneumatic Equipment and Tool; Amber; 15 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh