https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0119-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTh8aW1hZ2UvanBlZ3xhR0UyTDJobU5DOHhNREU0TVRReU5UVTVORE01T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TVRsZk1EUXdYek13TUhnek1EQXVhbkJufGMyYTg5MzM4MzE4OWUwNWI4NzAwMDFhNDU1ZDE4ZDc1MjQzZjViZDI1NTZiNjFhYjNiZDVhNDdkYjlmYTM4OGI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0119-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTh8aW1hZ2UvanBlZ3xhR0UyTDJobU5DOHhNREU0TVRReU5UVTVORE01T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TVRsZk1EUXdYek13TUhnek1EQXVhbkJufGMyYTg5MzM4MzE4OWUwNWI4NzAwMDFhNDU1ZDE4ZDc1MjQzZjViZDI1NTZiNjFhYjNiZDVhNDdkYjlmYTM4OGI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-140 415LB DRUM ; L0119-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0119-040 APG-140 GEAR OIL 415LB DRUM ; PRODUCT AMBER
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 415 Lb Container Size
Part #
L0119-040
BDI #
18229172
Details
6174.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-140-415LB-DRUM-;-L0119-040/p/18229172
Your Price
$ 6,174.85 / each
$ 6,175.00 / each BDIExpress
$ 6,175.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
206.115
EAN
0089215411917
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 80W-140 Gear | ISO 460
Application
Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
415 Lb
Degree of Flashpoint value And um
207 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0119-040
Weight / LBS
465
Long Description
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 415 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


