https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzB8aW1hZ2UvanBlZ3xhRFpqTDJnNFpDOHhNREU0TVRBMk1ERTJOVFkyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1ETTFYek13TUhnek1EQXVhbkJufDQ4NmEwMmEzMzVhZTRkMTFlN2FjNzViMzIzYTU3NTA3ZjY2ZWQ1MWEyNjUwZjY4ZWJiYzI4YWI5YWI4OGVlYjU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzB8aW1hZ2UvanBlZ3xhRFpqTDJnNFpDOHhNREU0TVRBMk1ERTJOVFkyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1ETTFYek13TUhnek1EQXVhbkJufDQ4NmEwMmEzMzVhZTRkMTFlN2FjNzViMzIzYTU3NTA3ZjY2ZWQ1MWEyNjUwZjY4ZWJiYzI4YWI5YWI4OGVlYjU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-80W-90 35LB PAIL ; L0030-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0030-035 APG 80W-90 GEAR OIL 35LB PAIL
Gear Oil; Petroleum Based Type; Gear; Pail; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 35 Lb Container Size
Part #
L0030-035
BDI #
18227549
Details
571.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-80W-90-35LB-PAIL-;-L0030-035/p/18227549
Your Price
$ 571.65 / each
$ 572.00 / each BDIExpress
$ 572.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
17.214
EAN
0089215503001
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 Gear | ISO 100
Application
Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0030-035
Weight / LBS
38
Long Description
Gear Oil; Petroleum Based Type; Gear; Pail; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


