https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR05rTDJnM1l5OHhNREU0TVRBMk1EWXlORFF4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1EQTNYek13TUhnek1EQXVhbkJufDZjOWMxZDA0NTJiNmE2MTljYTRkODRjNmQ1N2M5MGMyNmEyNzg5MTczMmNhMzU3OGZiMTM5MDIwYWNmYzRkNTg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0030-007-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR05rTDJnM1l5OHhNREU0TVRBMk1EWXlORFF4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TXpCZk1EQTNYek13TUhnek1EQXVhbkJufDZjOWMxZDA0NTJiNmE2MTljYTRkODRjNmQ1N2M5MGMyNmEyNzg5MTczMmNhMzU3OGZiMTM5MDIwYWNmYzRkNTg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-80W-90 7LB JUG ; L0030-007
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0030-007 APG 80W-90 GEAR OIL 7LB JUG ; NON RETURNABLE
Gear Oil; Petroleum Based Type; Gear; Jug; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 7 Lb Container Size
Part #
L0030-007
BDI #
18227551
Details
700.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/APG-80W-90-7LB-JUG-;-L0030-007/p/18227551
Your Price
$ 700.40 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.86
EAN
0089215603008
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 Gear | ISO 100
Application
Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
7 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
112 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0030-007
Weight / LBS
8.5
Long Description
Gear Oil; Petroleum Based Type; Gear; Jug; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 7 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


