Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AW-46 55GAL DRUM ; F0401-062 https://www.bdiexpress.com/medias/INDLUBLUBXXX-OIL-FISKE-DRM-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjB8aW1hZ2UvanBlZ3xhRFZrTDJnM1lTODVNekUxTURjeU5qQTJNak00TG1wd1p3fGY0MmYxMDgwYTVlNTdkZGZlOGEzMjRlODg2OGRiZWVkZDUyYTQyOWQ2NzgwNTkzZTQxYTQyNGZhNjU1NTQ1MmU
21444617 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

AW-46 55GAL DRUM ; F0401-062

Description

F0401-062 AW-46 HYDRAULIC OIL 55GAL DRUM

Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Pump | Industrial | Construction | Automotive Equipment; Amber; 55 Gal Container Size

Part #

F0401-062

BDI #
21444617

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2409.17 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,409.17 / each BDIExpress
QTY

Inventory

Total: 1

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
197.961
EAN
0089215000289
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 46
Application
Pump | Industrial | Construction | Automotive Equipment
Tradename
FISKE
Manufacturer's Description
Fiske AW Series Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
Conformance to Certificate
NSF H2
Other Features
High Performance | Cincinnati Milacron and Vickers Specification
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
F0401-062
Weight / LBS
437
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Pump | Industrial | Construction | Automotive Equipment; Amber; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh