https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0141-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhR1k1TDJnNU5DOHhNREU0TVRReE5qYzBOekF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRGZk1ETTFYek13TUhnek1EQXVhbkJufGY2NjEyOGUxMzhmZjkxNmY4ZjlhOTIxZjkxNzVmNGE0NWI1ODI3YTdlN2U0NGFkYzcwNWZjOTNhYzQ1NWE0OTA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0141-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjZ8aW1hZ2UvanBlZ3xhR1k1TDJnNU5DOHhNREU0TVRReE5qYzBOekF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRGZk1ETTFYek13TUhnek1EQXVhbkJufGY2NjEyOGUxMzhmZjkxNmY4ZjlhOTIxZjkxNzVmNGE0NWI1ODI3YTdlN2U0NGFkYzcwNWZjOTNhYzQ1NWE0OTA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CP-8A 35LB PAIL ; L0141-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0141-035 CP-8A GEAR OIL 35LB PAIL
Gear Oil; Petroleum Based Type; Gear; Pail; Liquid; Cone Drive | Double Enveloping Worm Gear Drive; Green; 35 Lb Container Size
Part #
L0141-035
BDI #
18229116
Details
453.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/CP-8A-35LB-PAIL-;-L0141-035/p/18229116
Your Price
$ 453.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
17.214
EAN
0089215514106
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 250 Gear | ISO 1000
Application
Cone Drive | Double Enveloping Worm Gear Drive
Manufacturer's Description
Compounded Petroleum-Based Gear Oil
Color
Green
Container Size value And um
35 Lb
Degree of Flashpoint value And um
288 Deg C
Odor
Fatty Oil
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0141-035
Weight / LBS
38
Long Description
Gear Oil; Petroleum Based Type; Gear; Pail; Liquid; Cone Drive | Double Enveloping Worm Gear Drive; Green; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


