https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0141-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTN8aW1hZ2UvanBlZ3xhR001TDJnNVlpOHhNREU0TVRReE5qazBNelkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRGZk1EUXdYek13TUhnek1EQXVhbkJufDEyOGQzMWFiYTc5NGRlOWFhMTRiMGU1Yjg0ZDJjYTkzNTVhZWFjNTVmNGIxNDZkN2YxZjk3NGIyNDJkYzY1MTg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0141-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTN8aW1hZ2UvanBlZ3xhR001TDJnNVlpOHhNREU0TVRReE5qazBNelkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRGZk1EUXdYek13TUhnek1EQXVhbkJufDEyOGQzMWFiYTc5NGRlOWFhMTRiMGU1Yjg0ZDJjYTkzNTVhZWFjNTVmNGIxNDZkN2YxZjk3NGIyNDJkYzY1MTg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CP-8A 415LB DRUM ; L0141-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0141-040 CP-8A GEAR OIL 415LB DRUM
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Cone Drive | Double Enveloping Worm Gear Drive; Green; 415 Lb Container Size
Part #
L0141-040
BDI #
18229117
Details
5032.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/CP-8A-415LB-DRUM-;-L0141-040/p/18229117
Your Price
$ 5,032.58 / each
$ 5,033.00 / each BDIExpress
$ 5,033.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
206.115
EAN
0089215414116
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 250 Gear | ISO 1000
Application
Cone Drive | Double Enveloping Worm Gear Drive
Manufacturer's Description
Compounded Petroleum-Based Gear Oil
Color
Green
Container Size value And um
415 Lb
Degree of Flashpoint value And um
288 Deg C
Odor
Fatty Oil
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0141-040
Weight / LBS
465
Long Description
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Cone Drive | Double Enveloping Worm Gear Drive; Green; 415 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


