https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0520-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTN8aW1hZ2UvanBlZ3xhRGhqTDJneFlpOHhNREU0TVRRMk9UZ3pNVEU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREExTWpCZk1EVTNYek13TUhnek1EQXVhbkJufGY4Yjk4OTE5YzhhMWYxMmZhNWIwODUyODk5NWNhYTMxOWJiMjQ4OTBlY2I2MjQ2OWJkMjNlMGJhNjZhZTE1ZDI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0520-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTN8aW1hZ2UvanBlZ3xhRGhqTDJneFlpOHhNREU0TVRRMk9UZ3pNVEU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREExTWpCZk1EVTNYek13TUhnek1EQXVhbkJufGY4Yjk4OTE5YzhhMWYxMmZhNWIwODUyODk5NWNhYTMxOWJiMjQ4OTBlY2I2MjQ2OWJkMjNlMGJhNjZhZTE1ZDI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
DARL 2 1GAL JUG ; L0520-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0520-057 DARL NO.2 CUTTING OIL 1GAL JUG ; NON RETURNABLE
Cutting Oil; Petroleum Based Type; Metal Working; Jug; Liquid; Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting; Brown; 1 Gal Container Size
Part #
L0520-057
BDI #
18229874
Details
268.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/DARL-2-1GAL-JUG-;-L0520-057/p/18229874
Your Price
$ 268.83 / case
$ 269.00 / case BDIExpress
$ 269.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
3.75
EAN
0089215652013
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
ISO 48
Application
Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting
Manufacturer's Description
Darl No. 2 Cutting Oil
Color
Brown
Container Size value And um
1 Gal
Degree of Flashpoint value And um
180 Deg C
Odor
Sulfurized
Other Features
General Purpose | Sulfurized Fatty | Non Staining
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0520-057
Weight / LBS
8.25
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Jug; Liquid; Tapping | Reaming | Drilling | Milling | Screw Machine | Turret Lathe | Gear Cutting; Brown; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


