https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0908-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODR8aW1hZ2UvanBlZ3xhR00wTDJnellTOHhNREU0TVRRNE5URTJOall5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TURoZk1EWXlYek13TUhnek1EQXVhbkJufDU2MThiYTdhNzg2OGNiYTI5Y2M4NjQyZmQwZDY1Y2JkZDE5MTQxM2Q3YjBmZjM4YTFkNmU3ZWE3MTdiN2FmMjk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-100 55GAL DRUM ; L0908-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0908-062 SEAMER OIL FG-100 55GAL DRUM
Machinery Oil; Mineral Oil Type; Can Seamer; Drum; Liquid; Can Seaming Equipment; Colorless; 55 Gal Container Size
Part #
L0908-062
BDI #
18230307
Details
5974.30572711
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FG-100-55GAL-DRUM-;-L0908-062/p/18230307
Your Price
$ 5,974.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
198.867
EAN
0089215490813
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Can Seamer
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Can Seaming Equipment
Manufacturer's Description
Seamer Oil FG Series Food Grade - USP Mineral Oil for Can Seaming Equipment
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
257 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
High Performance
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0908-062
Weight / LBS
445
Long Description
Machinery Oil; Mineral Oil Type; Can Seamer; Drum; Liquid; Can Seaming Equipment; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh