https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0909-070-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDh8aW1hZ2UvanBlZ3xhR1kwTDJnek15OHhNREU0TVRRNE5UTTJNekl6TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TURsZk1EY3dYek13TUhnek1EQXVhbkJufDY2ZTIxMGM3NWI3OGI1Y2NlNmE3MjYxYTJlMzNjNGVhYmFiNjA1OTJmNjkwNjgzMTJlYjEzNTY5ODRlMDIwMjE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0909-070-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDh8aW1hZ2UvanBlZ3xhR1kwTDJnek15OHhNREU0TVRRNE5UTTJNekl6TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TURsZk1EY3dYek13TUhnek1EQXVhbkJufDY2ZTIxMGM3NWI3OGI1Y2NlNmE3MjYxYTJlMzNjNGVhYmFiNjA1OTJmNjkwNjgzMTJlYjEzNTY5ODRlMDIwMjE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-150 SEAMER OIL 330GAL TOTE; L0909-070
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0909-070 SEAMER OIL FG-150 330GAL ; NON RETURNABLE
Machinery Oil; Mineral Oil Type; Can Seamer; Spacekraft Bin; Liquid; Can Seaming Equipment; Colorless; 330 Gal Container Size
Part #
L0909-070
BDI #
18230308
Details
28953.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FG-150-SEAMER-OIL-330GAL-TOTE;-L0909-070/p/18230308
Your Price
$ 28,953.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1156.962
EAN
0089215990900
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Can Seamer
Container Type
Spacekraft Bin
Texture
Liquid
SAE/ISO Grade
SAE 40 | ISO 150
Application
Can Seaming Equipment
Manufacturer's Description
Seamer Oil FG Series Food Grade - USP Mineral Oil for Can Seaming Equipment
Color
Colorless
Container Size value And um
330 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Net Weight
42240 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0909-070
Weight / LBS
2600
Long Description
Machinery Oil; Mineral Oil Type; Can Seamer; Spacekraft Bin; Liquid; Can Seaming Equipment; Colorless; 330 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


