Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FG-150 SEAMER OIL 55GAL DRUM ; L0909-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0909-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTF8aW1hZ2UvanBlZ3xhR0kyTDJoaFpDOHhNREU0TVRRM09UWTJNVFU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TURsZk1EWXlYek13TUhnek1EQXVhbkJufGQ3YWFlMjY3ZWMxNjQ0Nzk3ZmZjYWNmMGEzYzliMWZmOGEzYWQwMDQ3YTFiYzczZWQxZDYwMzllNTRiZDM5ZDI
18230100 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FG-150 SEAMER OIL 55GAL DRUM ; L0909-062

Description

L0909-062 SEAMER OIL FG-150 55GAL DRUM

Machinery Oil; Mineral Oil Type; Can Seamer; Drum; Liquid; Can Seaming Equipment; Colorless; 55 Gal Container Size

Part #

L0909-062

BDI #
18230100

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5828.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,828.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
199.32
EAN
0089215490912
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Can Seamer
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 40 | ISO 150
Application
Can Seaming Equipment
Manufacturer's Description
Seamer Oil FG Series Food Grade - USP Mineral Oil for Can Seaming Equipment
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
High Performance
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0909-062
Weight / LBS
445
Long Description
Machinery Oil; Mineral Oil Type; Can Seamer; Drum; Liquid; Can Seaming Equipment; Colorless; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh