https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0742-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhREF4TDJnM09TOHhNREU0TVRReU5EQXlNVFV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRKZk1EWXdYek13TUhnek1EQXVhbkJufGZmMjlmMGUyNjFiNWM5MjY0YjQzYjg3NDU4ZjA4YzkyMTI5ZTUyNWE1ZGYzZjc2YzhhNjFiMzI3MDJhYzAzYjU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-500 5GAL PAIL ; L0742-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0742-060 FMO-500 MACHINE OIL 5GAL PAIL
Chain Oil; Mineral Oil Type; Chain; Pail; Liquid; General Oiling | Chain; Colorless; 5 Gal Container Size
Part #
L0742-060
BDI #
18229164
Details
575.5722665800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-500-5GAL-PAIL-;-L0742-060/p/18229164
Your Price
$ 575.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.12
EAN
0089215574209
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
General Oiling | Chain
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
266 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0742-060
Weight / LBS
40
Long Description
Chain Oil; Mineral Oil Type; Chain; Pail; Liquid; General Oiling | Chain; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh