Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMO-85 1GAL JUG ; L0740-057 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0740-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRFV3TDJnNVlpOHhNREU0TVRRek9UTTRPVGN5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRCZk1EVTNYek13TUhnek1EQXVhbkJufDljYjQ2MDNmY2FkNzYyY2UyZDhjNzg0ZWMxMjFhNmRhMWYzMDExMjk3NzE5OWJhOGE1ZTBjNGYxYWEwMjlkY2E
18229286 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FMO-85 1GAL JUG ; L0740-057

Description

FMO-85 1GAL JUG ; L0740-057 OIL ; NON-RETURNABLE 4EA/CS

General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part; Colorless; 1 Gal Container Size

Part #

L0740-057

BDI #
18229286

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

391.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 391.28 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.743
EAN
0089215674015
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 15-22
Application
O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
168 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0740-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part; Colorless; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh