https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0740-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhR1l5TDJnNE5pOHhNREU0TVRRek9UazNPVFUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRCZk1EWXdYek13TUhnek1EQXVhbkJufGJhOWU2YThlMmEzNTk3ZDc5MTNjNWY2YTFjYmRmZGJhMjVjMWQ1MjNlNjA5Y2UyM2EyYTljM2YwODk0N2NiMTQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0740-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhR1l5TDJnNE5pOHhNREU0TVRRek9UazNPVFUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRCZk1EWXdYek13TUhnek1EQXVhbkJufGJhOWU2YThlMmEzNTk3ZDc5MTNjNWY2YTFjYmRmZGJhMjVjMWQ1MjNlNjA5Y2UyM2EyYTljM2YwODk0N2NiMTQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-85 5GAL PAIL ; L0740-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0740-060 FMO-85 5GAL PAIL ; LIQUID COLORLESS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part; Colorless; 5 Gal Container Size
Part #
L0740-060
BDI #
18229289
Details
452.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-85-5GAL-PAIL-;-L0740-060/p/18229289
Your Price
$ 452.17 / each
$ 453.00 / each BDIExpress
$ 453.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215574001
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 15-22
Application
O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
168 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0740-060
Weight / LBS
40
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


