https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0880-067-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Mzd8aW1hZ2UvanBlZ3xhRGN5TDJnell5OHhNREU0TVRRNE5qVTBNamczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RCZk1EWTNYek13TUhnek1EQXVhbkJufGM0ZjFlYjIzNjA1NjZjZGE4Yjc1ODFhMWQ0M2RkYmRlNTFiODkyYmEyN2NhNDFiODJiYWQ3N2JlYmZjZTljNjQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0880-067-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Mzd8aW1hZ2UvanBlZ3xhRGN5TDJnell5OHhNREU0TVRRNE5qVTBNamczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RCZk1EWTNYek13TUhnek1EQXVhbkJufGM0ZjFlYjIzNjA1NjZjZGE4Yjc1ODFhMWQ0M2RkYmRlNTFiODkyYmEyN2NhNDFiODJiYWQ3N2JlYmZjZTljNjQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-85-AW 14OZ BOTTLE ; L0880-067
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0880-067 FMO-85 AW 14OZ SPRAY BOTTLE ; NON RETURNABLE
Gear Oil; Mineral Oil Type; Gear | Chain; Bottle; Liquid; Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 14 Oz Container Size
Part #
L0880-067
BDI #
18230967
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-85-AW-14OZ-BOTTLE-;-L0880-067/p/18230967
Your Price
$ 43.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0.53
EAN
0089215288007
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear | Chain
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
ISO VG 22
Application
Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
14 Oz
Degree of Flashpoint value And um
168 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free | Viscosity Index 75
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0880-067
Weight / LBS
1.167
Long Description
Gear Oil; Mineral Oil Type; Gear | Chain; Bottle; Liquid; Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 14 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


