https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0735-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjJ8aW1hZ2UvanBlZ3xhR05oTDJnNE1DOHhNREU0TVRReE1UWTJOems1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpWZk1EVTNYek13TUhnek1EQXVhbkJufDEyZWI3M2ViZGFkNjk4YzU3NzJlZTczNzc1ZDAzM2IwNWYwNGQ3ZTY5MjUwM2FmYzNlZjFjODg3MWRmY2MzMTA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0735-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjJ8aW1hZ2UvanBlZ3xhR05oTDJnNE1DOHhNREU0TVRReE1UWTJOems1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpWZk1EVTNYek13TUhnek1EQXVhbkJufDEyZWI3M2ViZGFkNjk4YzU3NzJlZTczNzc1ZDAzM2IwNWYwNGQ3ZTY5MjUwM2FmYzNlZjFjODg3MWRmY2MzMTA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FP-150 1GAL JUG ; L0735-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0735-057 FP-150 GEAR OIL 1GAL JUG ; NON RETURNABLE
Gear Oil; Mineral Oil Type; Gear | Chain; Jug; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 1 Gal Container Size
Part #
L0735-057
BDI #
18229074
Details
512.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FP-150-1GAL-JUG-;-L0735-057/p/18229074
Your Price
$ 512.94 / case
$ 513.00 / case BDIExpress
$ 513.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.75
EAN
0089215673513
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear | Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 460
Application
Helical Gearbox | Chain | Linkage | Cam | Slide
Manufacturer's Description
FP-150 Clear - Tacky - Multi-Purpose Oil
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
202 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Waterproof
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0735-057
Weight / LBS
8.25
Long Description
Gear Oil; Mineral Oil Type; Gear | Chain; Jug; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


