https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0754-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTR8aW1hZ2UvanBlZ3xhR1kyTDJobVl5OHhNREU0TVRRME5qVXdNRE00TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRSZk1EWXlYek13TUhnek1EQXVhbkJufDUwODY3NTFmMDM0Njc1ZWU4MWJhMGU5M2IxYjQ2MTkyNThmODk5YjVmNGQxY2E1NmViNzVlZmZjZjk0MDk4MGE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0754-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTR8aW1hZ2UvanBlZ3xhR1kyTDJobVl5OHhNREU0TVRRME5qVXdNRE00TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRSZk1EWXlYek13TUhnek1EQXVhbkJufDUwODY3NTFmMDM0Njc1ZWU4MWJhMGU5M2IxYjQ2MTkyNThmODk5YjVmNGQxY2E1NmViNzVlZmZjZjk0MDk4MGE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GPO 10W-30 55GAL DRUM ; L0754-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0754-062 MOTOR OIL 55GAL DRUM ; SUPER GPO 10W-30
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size
Part #
L0754-062
BDI #
18229434
Details
4698.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/GPO-10W-30-55GAL-DRUM-;-L0754-062/p/18229434
Your Price
$ 4,698.86 / each
$ 4,699.00 / each BDIExpress
$ 4,699.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
200.679
EAN
0089215475414
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10W-30
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Other Features
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protects Against Particulate Filter Plugging
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0754-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


