https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0755-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTJ8aW1hZ2UvanBlZ3xhR0ptTDJnNU1DOHhNREU0TVRRNE5EY3dOemczTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRWZk1EWXlYek13TUhnek1EQXVhbkJufGRiY2Q2NmFkZjc0ZTA0NDVmMTVjMzc1ZTJlNzYzNGY1NDc2ZDk3OWFlMjhhMGI1OThkZGE0Y2ExMjZhOTM1MmU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0755-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTJ8aW1hZ2UvanBlZ3xhR0ptTDJnNU1DOHhNREU0TVRRNE5EY3dOemczTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRWZk1EWXlYek13TUhnek1EQXVhbkJufGRiY2Q2NmFkZjc0ZTA0NDVmMTVjMzc1ZTJlNzYzNGY1NDc2ZDk3OWFlMjhhMGI1OThkZGE0Y2ExMjZhOTM1MmU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GPO 15W-40 CJ-4 55GAL DRUM ; L0755-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0755-062 MOTOR OIL 55GAL DRUM ; SUPER GPO 15W-40 CJ-4
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size
Part #
L0755-062
BDI #
18230305
Details
5150.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/GPO-15W-40-CJ-4-55GAL-DRUM-;-L0755-062/p/18230305
Your Price
$ 5,150.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
199.32
EAN
0089215475513
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 15W-40
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
200 Deg C
Odor
Petroleum
Conformance to Certificate
API SJ
Other Features
Premium Quality | Excellent Low Temperature | Superior Soot Handling and Wear Control | Auto and Marine
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0755-062
Weight / LBS
440
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


