https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0760-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODR8aW1hZ2UvanBlZ3xhRGsxTDJnMU5DOHhNREU0TVRBMU5EUTVOamM1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpCZk1EWXdYek13TUhnek1EQXVhbkJufGVkOTlhM2I1YTI4NzI2ZDA1Y2FlY2M3OTYyODliMjVlM2VjZGJjZmUyMzBhNGQzYTJjMTY1ZmQ3ZGMxZGI1MGE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0760-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODR8aW1hZ2UvanBlZ3xhRGsxTDJnMU5DOHhNREU0TVRBMU5EUTVOamM1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpCZk1EWXdYek13TUhnek1EQXVhbkJufGVkOTlhM2I1YTI4NzI2ZDA1Y2FlY2M3OTYyODliMjVlM2VjZGJjZmUyMzBhNGQzYTJjMTY1ZmQ3ZGMxZGI1MGE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-0 5GAL PAIL ; L0760-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0760-060 HO-0 HYDRAULIC OIL 5GAL PAIL ; LIQUID AMBER
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 5 Gal Container Size
Part #
L0760-060
BDI #
18227315
Details
345.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HO-0-5GAL-PAIL-;-L0760-060/p/18227315
Your Price
$ 345.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
18.12
EAN
0089215576005
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 32
Application
Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication
Manufacturer's Description
Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0760-060
Weight / LBS
40
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


