https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0761-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDl8aW1hZ2UvanBlZ3xhR1UyTDJoak1DOHhNREU0TVRBMU5UVXhNall3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpGZk1EWXlYek13TUhnek1EQXVhbkJufDZkNzczMmE0YWFjNjRhMDIwMjlmMWE0NDdkZDdlNzA1YTdhYzJhNjYyMDIwNTFiZTRiZjMzZmNhOGI4NGExM2Q
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0761-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDl8aW1hZ2UvanBlZ3xhR1UyTDJoak1DOHhNREU0TVRBMU5UVXhNall3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpGZk1EWXlYek13TUhnek1EQXVhbkJufDZkNzczMmE0YWFjNjRhMDIwMjlmMWE0NDdkZDdlNzA1YTdhYzJhNjYyMDIwNTFiZTRiZjMzZmNhOGI4NGExM2Q
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-1 55GAL DRUM ; L0761-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0761-062 HO-1 HYDRAULIC OIL 55GAL DRUM ; LIQUID AMBER
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 55 Gal Container Size
Part #
L0761-062
BDI #
18227320
Details
3483.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HO-1-55GAL-DRUM-;-L0761-062/p/18227320
Your Price
$ 3,483.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
198.414
EAN
0089215476114
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 46
Application
Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication
Manufacturer's Description
Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
216 Deg C
Odor
Mineral Oil
Other Features
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0761-062
Weight / LBS
445
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


