https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0771-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTZ8aW1hZ2UvanBlZ3xhR1l3TDJoaFpTOHhNREU0TVRNMk9UUTVOVFU0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpGZk1EWXlYek13TUhnek1EQXVhbkJufDU0ZDliOWRjODY5MGJjOTQ2YWU3NWI4ZDM4NTEyYTYwZmJmNzUxNjA1ZDlhNThjNTIwMTNkOTFlNTc3NTAyOTQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-46 55GAL DRUM ; L0771-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0771-062 HO-46 HYDRAULIC OIL 55GAL DRUM
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Variable Volume Vane Pump | Commercial Hydraulic | Filter; Amber; 55 Gal Container Size
Part #
L0771-062
BDI #
18228535
Details
3726.73511842
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HO-46-55GAL-DRUM-;-L0771-062/p/18228535
Your Price
$ 3,726.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
197.961
EAN
0089215477111
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 46
Application
Variable Volume Vane Pump | Commercial Hydraulic | Filter
Manufacturer's Description
HO Special Hydraulic Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
Other Features
High Performance | Excellent Filterability | Hydrolytic Stability | Extended Pump Life
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0771-062
Weight / LBS
445
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Variable Volume Vane Pump | Commercial Hydraulic | Filter; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh