KROIL
KROIL
KS132 AEROKROIL 13OZ
KROIL KROIL
描述
KROIL KS132 AEROKROIL 13OZ
Penetrating Oil; Multi Purpose; Aerosol Can; Liquid; Red; Frozen Nut | Bolt | Bearing | Stud | Pulley | Shaft | Screw | Pin | Conveyor | Corroded Thread | Sezied Metal Fastener | Bearing | Pipe | Valve Guide | Frozen Engine | Flywheel | Chains and Sprocket | Air Tool | Gun | Rifle Barrel | Parts and Tool | Equipment Disassembly; 13 Oz Container Size
制造商部件号
KS132 AEROKROIL 13OZ
BDI部件号
22852714
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/KS132-AEROKROIL-13OZ/p/22852714
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 11 |
| BDI- 加拿大 | 95 |
| BDI- 美国 | 74 |
产品详细信息
分类
最低订购量
无
EAN条码
0857236004025
重量 / Kilogram
0.46
Product Group - BDI
C00104
产品名称
Oil
产品类型
Penetrating Oil
典型用途
Multi Purpose
容器类型
Aerosol Can
形态
Aerosol
SAE/ISO等级
Not Available
应用
Frozen Nut | Bolt | Bearing | Stud | Pulley | Shaft | Screw | Pin | Conveyor | Corroded Thread | Sezied Metal Fastener | Bearing | Pipe | Valve Guide | Frozen Engine | Flywheel | Chains and Sprocket | Air Tool | Gun | Rifle Barrel | Parts and Tool | Equipment Disassembly
品名
Aerokroil
制造商描述
Aerokroil Penetrating Oil
颜色
Red
容器规格(数值及单位)
13 Oz
闪点(数值及单位)
132 Deg F TOC
气味
Solvent
VOC含量 - 百分比
0.1497 Percentage
净重
13 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Penetrating
重量/磅
0.81571
详细描述
Penetrating Oil; Multi Purpose; Aerosol Can; Liquid; Red; Frozen Nut | Bolt | Bearing | Stud | Pulley | Shaft | Screw | Pin | Conveyor | Corroded Thread | Sezied Metal Fastener | Bearing | Pipe | Valve Guide | Frozen Engine | Flywheel | Chains and Sprocket | Air Tool | Gun | Rifle Barrel | Parts and Tool | Equipment Disassembly; 13 Oz Container Size



