ACCU-LUBE
ACCU-LUBE
LB2000
ACCU-LUBE ACCU-LUBE
Description
LB2000 MACHINING LUBRICANT ; HEAVY DUTY 1GAL BLUE 4/CS
Oil; Accu-Lube LB-2000 Oil; 1 Gal Nominal Capacity Volume; Blue Color; 1 Gal Container Size; 608 Deg F Nominal Flash Point; Mild Odor/Scent; Jug Packing Type; 1 Nominal Specific Gravity; Biodegradable/Cutting/General Purpose/Heavy Duty Type
Part #
LB2000
BDI #
21720305
Details
830.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/LB2000/p/21720305
Your Price
$ 830.18 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
15.42
EAN
0753769020009
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Manufacturer URL
https://www.accu-lube.com
Manufacturer Internal Number
428-LB2000
Product Detail
Oil
Product Specification
Accu-Lube LB-2000 1 Gal Nominal Capacity Volume; Blue Color; 1 Gal Container Size; 608 Deg F Nominal Flash Point; Mild Odor/Scent; Jug Packing Type; 1 Nominal Specific Gravity; Biodegradable/Cutting/General Purpose/Heavy Duty Type
Long Description
Oil; Accu-Lube LB-2000 Oil; 1 Gal Nominal Capacity Volume; Blue Color; 1 Gal Container Size; 608 Deg F Nominal Flash Point; Mild Odor/Scent; Jug Packing Type; 1 Nominal Specific Gravity; Biodegradable/Cutting/General Purpose/Heavy Duty Type


