https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0769-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NTN8aW1hZ2UvanBlZ3xhR0kwTDJnNFpTOHhNREU0TVRNd05qTXhPRGczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpsZk1EWXdYek13TUhnek1EQXVhbkJufDE4NjhiNDQ3NDQ1NTNiZTViNTNlMTY1NDg3NTIxODAyOThjMmYwMjZlMjllYzlkYjM4N2E0NjZhNjA1NjM1M2Y
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0769-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NTN8aW1hZ2UvanBlZ3xhR0kwTDJnNFpTOHhNREU0TVRNd05qTXhPRGczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpsZk1EWXdYek13TUhnek1EQXVhbkJufDE4NjhiNDQ3NDQ1NTNiZTViNTNlMTY1NDg3NTIxODAyOThjMmYwMjZlMjllYzlkYjM4N2E0NjZhNjA1NjM1M2Y
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
MINUS 70 5GAL PAIL ; L0769-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0769-060 MINUS 70 5GAL PAIL ; LIQUID AMBER
General Purpose Oil; Petroleum Based Type; Multi Purpose; Pail; Liquid; Extreme Low Temperature Operation; Amber; 5 Gal Container Size
Part #
L0769-060
BDI #
18228060
Details
424.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/MINUS-70-5GAL-PAIL-;-L0769-060/p/18228060
Your Price
$ 424.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215576906
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 5W-20 | ISO 15
Application
Extreme Low Temperature Operation
Manufacturer's Description
Low Temp Hydraulic Oil | Petroleum-Based Oil for Low Temperature Application
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
93 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Heat Transfer
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0769-060
Weight / LBS
40
Long Description
General Purpose Oil; Petroleum Based Type; Multi Purpose; Pail; Liquid; Extreme Low Temperature Operation; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


