Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE L-1428 464LB DRUM https://www.bdiexpress.com/medias/INDDOCLUBXXX-OIL-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyMHxpbWFnZS9qcGVnfGFEWmxMMmd4WWk4NU16RTFNRGN3TnpjeE1qTXdMbXB3Wnd8OGM1NGIxNTNmMjQ4M2JkOGM1ZjVlYjYxMThmYTgzMGIyZDQyOTU4ZWIyMGY3YzUwNDY2ZjM0MmNjY2JmOTI5Zg
238084 Oil 

MOLYKOTE MOLYKOTE

MOLYKOTE L-1428 464LB DRUM

Description

MOLYKOTE L-1428 464LB DRUM ; POR 4038028 CHAIN OIL HIGH TEMPERATURE

Gear Oil; Ester Type; Bearing | Gear | Chain; Drum; Liquid; Gearbox | Chain | Bearing; Light Straw; 464 Lb Container Size

Part #

132015

BDI #
238084

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
95.36
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Gearbox | Chain | Bearing
Tradename
MOLYKOTE
Manufacturer's Description
Molykote L-1428 High Temperature Chain Oil
Color
Light Straw
Container Size value And um
464 Lb
Degree of Flashpoint value And um
243 Deg C
Odor
Aromatic
Conformance to Certificate
NSF H2
Other Features
Sulfur Free
Net Weight
7424 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
L-1428 HI TEMP CHAIN OIL,KG,210.5KG-DRUM
Manufacturer Internal Number
4038028
Long Description
Gear Oil; Ester Type; Bearing | Gear | Chain; Drum; Liquid; Gearbox | Chain | Bearing; Light Straw; 464 Lb Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh