Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE L-4640 40LB PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-OIL-XXX-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNXxpbWFnZS9qcGVnfGFHSmlMMmc0TVM4NU16RTFNRGN3T0RBek9UazRMbXB3Wnd8NzAyZTYwNzE5NTFiNDRjODhhNzljYzI0ZDFiNzgyZGRkNTc0NmRjYTMxMWFjYTkxM2FmN2NlMGMwMDhlNTk5OA
238116 Oil 

MOLYKOTE MOLYKOTE

MOLYKOTE L-4640 40LB PAIL

Description

MOLYKOTE L-4640 40LB PAIL ; POR SYNTHETIC COM FLUSH FLUID 4012258

Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Reciprocating Equipment | Rotary Screw | Vane | Centrifugal | Piston Compressor | Vacuum Pump | Blower; Colorless to Pale Yellow; 40 Lb Container Size

Part #

0132037

BDI #
238116

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
8.2
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Compressor | Pump
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 32-46
Application
Reciprocating Equipment | Rotary Screw | Vane | Centrifugal | Piston Compressor | Vacuum Pump | Blower
Tradename
MOLYKOTE
Manufacturer's Description
Molykote L-4640 Synthetic Compressor Flush Fluid
Color
Colorless to Pale Yellow
Container Size value And um
40 Lb
Degree of Flashpoint value And um
220 Deg C
Odor
Slight
Conformance to Certificate
NSF H2
Other Features
High Performance
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
L-4640 SYN FLUSH FLD,KG,18.1KG-PAIL
Manufacturer Internal Number
4012258
Long Description
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Reciprocating Equipment | Rotary Screw | Vane | Centrifugal | Piston Compressor | Vacuum Pump | Blower; Colorless to Pale Yellow; 40 Lb Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh