Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MV-HO 55GAL DRUM ; L0777-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0777-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDF8aW1hZ2UvanBlZ3xhRFJsTDJobVl5OHhNREU0TVRRM05UTTJPRGs1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpkZk1EWXlYek13TUhnek1EQXVhbkJufGU0ODY5ODE4YjMyYmI3MzViNDI2MWEyNjUzZmYzYWJiYTQ1NTk4MTA0MTE1OGQ3YmI3MDcxNDMxYTMwYWI0NTE
18230070 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

MV-HO 55GAL DRUM ; L0777-062

Description

L0777-062 MV-HO HYDRAULIC OIL 55GAL DRUM

Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump; Amber; 55 Gal Container Size

Part #

L0777-062

BDI #
18230070

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
197.961
EAN
0089215477715
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 5W-20 | ISO 32
Application
Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump
Manufacturer's Description
Low Temp Hydraulic Oil | Petroleum-Based Oil for Low Temperature Application
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
166 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Multi Viscosity
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0777-062
Weight / LBS
445
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump; Amber; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh