https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0002-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjF8aW1hZ2UvanBlZ3xhRGN4TDJoaU5DOHhNREU0TVRRME1qSXdOemMzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURKZk1ETTVYek13TUhnek1EQXVhbkJufDAxMjNjNjI1N2M5ZTYwYmQ1MmFlYzkyNmY0M2ZiMGYyYTc0Y2Q4MjIwMTg5M2U3NjA4ZTg2OThkZDU2ZjU5Zjg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0002-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjF8aW1hZ2UvanBlZ3xhRGN4TDJoaU5DOHhNREU0TVRRME1qSXdOemMzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURKZk1ETTVYek13TUhnek1EQXVhbkJufDAxMjNjNjI1N2M5ZTYwYmQ1MmFlYzkyNmY0M2ZiMGYyYTc0Y2Q4MjIwMTg5M2U3NjA4ZTg2OThkZDU2ZjU5Zjg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1 120LB QTR DRUM ; L0002-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0002-039 NO.1 MACHINE OIL 120LB ; QUARTER DRUM
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size
Part #
L0002-039
BDI #
18229401
Details
1589.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NO-1-120LB-QTR-DRUM-;-L0002-039/p/18229401
Your Price
$ 1,589.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
60.702
EAN
0089215400201
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10W | ISO 22
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
174 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0002-039
Weight / LBS
134
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


