https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0780-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjB8aW1hZ2UvanBlZ3xhREJpTDJobU5TOHhNREU0TVRRNE16STJOakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT0RCZk1EWXlYek13TUhnek1EQXVhbkJufGRkMGY5ZDAyNGE2ODg0MmJjZmZmMDI4YTE2YWQwNWYxMjk0Yjc0YTE1NWJjZjI3MTM2MDg5NDYzZGU5NWViYjM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0780-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNjB8aW1hZ2UvanBlZ3xhREJpTDJobU5TOHhNREU0TVRRNE16STJOakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT0RCZk1EWXlYek13TUhnek1EQXVhbkJufGRkMGY5ZDAyNGE2ODg0MmJjZmZmMDI4YTE2YWQwNWYxMjk0Yjc0YTE1NWJjZjI3MTM2MDg5NDYzZGU5NWViYjM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.220 55GAL DRUM ; L0780-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0780-062 SYN HIGH TEMP 220 55GAL DRUM
Gear Oil; Ester Type; Bearing | Gear | Chain; Drum; Liquid; Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox; Green; 55 Gal Container Size
Part #
L0780-062
BDI #
18230225
Details
14987.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NO-220-55GAL-DRUM-;-L0780-062/p/18230225
Your Price
$ 14,987.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
203.85
EAN
0089215478019
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 220
Application
Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox
Manufacturer's Description
Synthetic High Temp Fluid 68 and 220 | 100 Percentage Ester-Based - Chain and Gearbox Fluid Lubricant
Color
Green
Container Size value And um
55 Gal
Degree of Flashpoint value And um
274 Deg C
Odor
Mild
Other Features
Clean Lubricated Surface
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0780-062
Weight / LBS
445
Long Description
Gear Oil; Ester Type; Bearing | Gear | Chain; Drum; Liquid; Bakery Oven Chain | Drying Oven Chain | Tenter Frame Chain | Heat Treating Chain | Paint Curing Oven Chain | Bearing | Slide | Gearbox; Green; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


