https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0804-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjh8aW1hZ2UvanBlZ3xhR0ZoTDJobFppOHhNREU0TVRRM05Ua3lOakEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURSZk1EVTBYek13TUhnek1EQXVhbkJufGU1MDljMzFmOTNlNTBiMGFlYzI2ZWI5NWM5OWFhNzhmZmE1NDcxYjNlYjIzNjE2NzRhY2M2N2ZjZWQ5YjNmYTg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0804-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjh8aW1hZ2UvanBlZ3xhR0ZoTDJobFppOHhNREU0TVRRM05Ua3lOakEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURSZk1EVTBYek13TUhnek1EQXVhbkJufGU1MDljMzFmOTNlNTBiMGFlYzI2ZWI5NWM5OWFhNzhmZmE1NDcxYjNlYjIzNjE2NzRhY2M2N2ZjZWQ5YjNmYTg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 10W 1QT BOT ; L0804-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0804-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Part #
L0804-054
BDI #
18230073
Details
199.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-10W-1QT-BOT-;-L0804-054/p/18230073
Your Price
$ 199.82 / case
$ 200.00 / case BDIExpress
$ 200.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215680405
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 10W
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
219 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0804-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


