Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NON-DET MOT OIL 30 1QT BOTTLE; L0807-054 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0807-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDh8aW1hZ2UvanBlZ3xhRGM1TDJnNFl5OHhNREU0TVRRM05qYzBOVEkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURkZk1EVTBYek13TUhnek1EQXVhbkJufGNlMmU2NGRkZjUwNzkwNDQ3Y2VmZDA0MzlhZjY5MTI5ZDcyMWViYzRhZDVjNGE5OWZhYWI2NTNlMWU4YzIyMWI
18230077 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NON-DET MOT OIL 30 1QT BOTTLE; L0807-054

Description

L0807-054 MOTOR OIL 1 QTS ; NON RETURNABLE

Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size

Part #

L0807-054

BDI #
18230077

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.48 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 16.48 / each
$ 17.00 / each
BDIExpress
QTY

Inventory

Total: 14

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215680702
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 30W
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
252 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0807-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh