https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0811-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhRGM1TDJnME9DOHhNREU0TVRRd01UZ3pOelU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRGZk1EWXlYek13TUhnek1EQXVhbkJufGJkZjE3NjZiNmQ0ZjU4NGM0M2M3NTk2Nzk4MTM0OGVjODU1OGEyNmUxMzBmMTgyMjZkMWVhZjc4Njg0N2YyMTQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PGO FGL-220 54GAL DRUM ; L0811-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0811-062 PGO-FGL-220 GEAR OIL 54GAL ; DRUM
Gear Oil; Polyalkylene Glycol Type; Gear; Drum; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 54 Gal Container Size
Part #
L0811-062
BDI #
18229022
Details
9057.848583780002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/PGO-FGL-220-54GAL-DRUM-;-L0811-062/p/18229022
Your Price
$ 9,057.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
197.49
EAN
0089215481118
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 220
Application
Helical - Bevel Helical - Planetary and Worm Gearbox
Manufacturer's Description
PGO-FGL Synthetic Gear Oil
Color
Amber
Container Size value And um
54 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Other Features
High Performance | Extreme Pressure | Food Approved Additive Package
Net Weight
6912 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0811-062
Weight / LBS
435
Long Description
Gear Oil; Polyalkylene Glycol Type; Gear; Drum; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 54 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh