Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIN UNISYN CLP 680 55 GAL DRUM https://www.bdiexpress.com/medias/INDFUCMRLOIL-RLNB10VG32-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MDV8aW1hZ2UvanBlZ3xhRFZoTDJnM1l5ODVORGsyTVRVeE1qa3pPVGd5TG1wd1p3fDE0OTA2MDVkOTM2Mzc4NzI1OTlhMmNhMGQxYWU0NDhlZDkxOGNlZGZkYTMwMzMyZjY4NTAxMGFjNjM0NGExNzc
22325077 Oil 

FUCHS FUCHS

RENOLIN UNISYN CLP 680 55 GAL DRUM

Description

RENOLIN UNISYN CLP 680 55 GAL DRUM ; GEAR OIL

Gear Oil; Synthetic | Polyalphaolefin Type; Bearing | Gear; Drum; Liquid; Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear; Pale Yellow; 55 Gal Container Size

Part #

601952524

BDI #
22325077

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10583.450013270001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,583.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic | Polyalphaolefin
Typical Use
Bearing | Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 6743-6 | ISO 12925-1
Application
Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear
Tradename
RENOLIN
Manufacturer's Description
Fully Synthetic Industrial Gear Lubricants Based on Polyalphaolefins
Color
Pale Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
300 Deg C
Conformance to Certificate
DIN 51517-3
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65302700062
Long Description
Gear Oil; Synthetic | Polyalphaolefin Type; Bearing | Gear; Drum; Liquid; Bearing | Joint | Pressure Screw | Spur Gear | Worm Gear | Planetary Gear; Pale Yellow; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh