https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0989-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njl8aW1hZ2UvanBlZ3xhR1k0TDJnNU5TOHhNREU0TVRNMk1UY3lPVFUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0RsZk1EVTNYek13TUhnek1EQXVhbkJufDRlY2NmMGI4YTcwYTk4OTMyZTdjMDA2NDg2YjliYTA1ZTI1NDdkNDIxMGE5NTU3NTQwOGYyZjAzNzBkMzMwZTQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0989-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njl8aW1hZ2UvanBlZ3xhR1k0TDJnNU5TOHhNREU0TVRNMk1UY3lPVFUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0RsZk1EVTNYek13TUhnek1EQXVhbkJufDRlY2NmMGI4YTcwYTk4OTMyZTdjMDA2NDg2YjliYTA1ZTI1NDdkNDIxMGE5NTU3NTQwOGYyZjAzNzBkMzMwZTQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 1000 1GAL JUG ; L0989-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0989-057 SFGO ULTRA 1000 1GAL JUG ; NON RETURNABLE
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 1 Gal Container Size
Part #
L0989-057
BDI #
18228329
Details
977.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SFGO-ULTRA-1000-1GAL-JUG-;-L0989-057/p/18228329
Your Price
$ 977.47 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
EAN
0089215698912
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Bearing | Gear | Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
ISO 1000
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
Manufacturer's Description
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
Color
Water White
Container Size value And um
1 Gal
Degree of Flashpoint value And um
260 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0989-057
Weight / LBS
8.25
Long Description
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


